{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Volume | 80 l | |
Volume tolerance | -5 / +18 l | |
Nominal contents | 80 | |
Height | 932 mm | |
Width | 448 mm | |
Depth | 514 mm | |
Wheel ⌀ | 200 mm | |
Colour | blue | |
Weight | 10.5 kg | |
Load capacity to DIN EN | 40 kg | |
Type of product | Large waste bin |
Article number | 987801 80 | |
EAN / GTIN | 4052941604829 | |
Manufacturer number | 1150794 |