• The item cannot be ordered due to missing prices.

Large wheelie bin 240 l

Article no.: 987800 240

Product details

Technical Data

Manufacturer's designation Pro Wave container
Volume 240 l
Volume tolerance -5 / +15 l
Nominal contents 240
Height 1,100 mm
Width 585 mm
Depth 740 mm
Wheel ⌀ 200 mm
Colour anthracite
Weight 14.9 kg
Load capacity to DIN EN 96 kg
Type of product Large waste bin

Identification numbers & Classifications

Article number 987800 240
EAN / GTIN 4052941277153
Manufacturer number 1150600

Description

Version:

Large wheelie bin in tapered plastic body shape. Stabilising ribs at the top edges. Cover with all-round sealing lip for condensate. The lid handles are easy to hold and are arranged obliquely. 4-piece hinges (size 80: 2-piece hinges) with hinge pin retainers. Reinforced base with patented arrangement of axles. Sturdy external chassis with robust reinforced axles and free-running wheels. Noise-suppressed cover opening satisfies the noise reduction regulations to the EU directive 2000/14.
Enhanced container stability due to special design of the base, with through axle contour.

Standard:

DIN EN 840-1, 5 and 6.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart