{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Capacity | 1.7 l | |
Height | 1,020 mm | |
Pillar ⌀ | 75 mm | |
Base ⌀ | 175 mm | |
Type of product | Ashtray |
Article number | 987311 1 | |
EAN / GTIN | 4044917426641 | |
Manufacturer number | 6288 | |
Manufacturer | Theo Kerkmann GmbH & Co. Büromöbelfabrik, Kerkmannstraße 1, 33729 BIELEFELD, Germany, www.kerkmann-bueromoebel.de |