• The item cannot be ordered due to missing prices.

easyBin recycling collection bin 25 l

Article no.: 987125 25

Select article variation and quantity

Volume (l) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Capacity 25 l
    Height 500 mm
    Width 300 mm
    Depth 230 mm
    Height without flap lid 400 mm
    Deposit flap width 250 mm
    Type of product Waste bin

    Identification numbers & Classifications

    Article number 987125 25
    EAN / GTIN 4067263886631
    Manufacturer number 987125 25

    Description

    Version:

    Recycling collection bin made of sheet steel with self-closing hinged/swinging lid made of robust plastic. Lid with 3 opening functions for the infeed flap: push-in, flap raised (half open in the latched position), flap fully open in the latched position. Lid can be removed for easy emptying. Two handles on the left and right side of the sheet metal container make it easy to transport. With 2 Easyfix base plates for mounting on perforated panels or slim wall rails.

    Suitable for:

    Perforated panels with □ 9×9 mm in 37-mm grid, CLEANING Tower No. 987102987123, UNI Line No. 955440955465, roller cabinets No. 914520914590. Multifix wall rails No. 955340 and 955350.

    Supplied with:

    Includes 2 pcs. Easyfix base plate No. 955820 and adapter plate for mounting on the Easyfix base plate. Self-adhesive pictogram set for marking the recycling collection bins.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart