This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Cleaningpoint equipped S

Article no.: 987121 S

Select article variation and quantity

Type Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hoffmann perforated panel grid interval 9×9 mm
Type S
Height 1,700 mm
Width 725 mm
Depth 634 mm
Body depth 524 mm
Weight 81 kg
Type of product Cleaning station

Identification numbers & Classifications

Article number 987121 S
Manufacturer number 987121 S

Description

Version:

Distortion-free body of sheet metal. Centre partition with square holes 9×9 mm in a 37 mm grid. Fitted with recycling bin, holder set and paper dispenser.

Supplied with:

Cleaning Point No. 987101: 1 pc. size S
Recycling bin No. 987110: 2 pcs. size 45
Holder set No. 987116: 1 pc.
turquoise paper-roll holder No. 089160 size W1: 1 pc.

Colour:

Two-tone powder-coated, silver combined with RAL 7016 anthracite.

Downloads & documents

Suitable products

Spare parts

Direct purchase

Sign in to your Account

To shopping cart