• The item cannot be ordered due to missing prices.

Recycling collection bin, 45 litre 45 l

Article no.: 987110 45

Select article variation and quantity

Capacity (l) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Capacity 45 l
    Height 650 mm
    Width 330 mm
    Depth 310 mm
    Type of product Waste bin

    Identification numbers & Classifications

    Article number 987110 45
    EAN / GTIN 4031068130732
    Manufacturer number 630-045-0-0-906

    Description

    Version:

    Of galvanised sheet metal with removable upper part for easy emptying. A torsion spring closes the deposit flap closes automatically, preventing the spread of odours.

    Standard:

    Fire protection class A DIN 4102, EN 13501-1.

    Suitable for:

    CLEANING Tower No. 987102987123, as well as UNI Tower No. 955460955465.

    Colour:

    Silver powder-coated.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart