• The item cannot be ordered due to missing prices.

Drum funnel of PE, Type: C

Article no.: 981505 C

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type C
Volume 5 l
Height 50 mm
580 mm
Number of strainers 1
Number of covers 1
Material PE
Type of product Drum funnel

Identification numbers & Classifications

Article number 981505 C
EAN / GTIN 4250101103940
Manufacturer number 2732

Description

Version:

Of PE. Can also be used as a draining area for allowing filters and tins to drain. Optionally with sieve and cover for protection against rainwater or other contamination.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart