{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | A | |
Volume | 30 l | |
Height | 135 mm | |
⌀ | 650 mm | |
Material | Sheet steel | |
Type of product | Drum funnel |
Article number | 981500 A | |
EAN / GTIN | 4250101103964 | |
Manufacturer number | 12125 | |
Manufacturer | asecos GmbH Sicherheit und Umweltschutz, Weiherfeldsiedlung 16-18, 63584 GRÜNDAU, Germany, www.asecos.com |