• The item cannot be ordered due to missing prices.

Drum stand of PE

Article no.: 981490

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 390 mm
Width 475 mm
Depth 620 mm
Material PE
Type of product Drum stand

Identification numbers & Classifications

Article number 981490
EAN / GTIN 4250101100581
Manufacturer number 9875

Description

Version:

Drum stand of PE for horizontal storage and emptying of 60 litre and 200 litre drums. For placing on containment trays with grid.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart