• The item cannot be ordered due to missing prices.

Containment tray for 60 litre drums with PE grid 2X60/F

Article no.: 981370 2X60/F

Select article variation and quantity

Number of drums×drum content (l) / Type Unit price incl. VAT
  • Storage: Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of corrosive substances permitted; Storage of flammable substances prohibited

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Storage Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of corrosive substances permitted; Storage of flammable substances prohibited
Drip catch volume 60 l
Drum contents 60 l
Height 330 mm
Width 725 mm
Depth 525 mm
Number of drums 2
Safe working load 150 kg
Fitted with plinth feet yes
Type of product Drip tray

Identification numbers & Classifications

Article number 981370 2X60/F
EAN / GTIN 4250101102271
Manufacturer number 18075

Description

Version:

Of polyethylene (PE) − light, weatherproof, robust. Tapered design: Support face on the grid is larger than on the tray base. Using the support grid, 2 drums can be placed on the tray.

Application:

Without plinth feet − for standing directly on the ground or on a Europallet. Size type F: With 4 plinth feet (access height 100 mm) - for transport within the company using pallet trucks / fork lift trucks.
Storage of flammable media is not permitted (applies to Germany).

Standard:

Approved by the DIBt, Berlin, according to the General Building Regulations and declaration of conformity (ÜHP).

Note:

Drum stand for 60-litre drums can be found under No. 981490.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart