• The item cannot be ordered due to missing prices.

Small drum tray, plastic 18 l

Article no.: 981350 18

Product details

Technical Data

Drip catch volume 18 l
Height 80 mm
Width 560 mm
Depth 430 mm
Internal height 80 mm
Width internal 530 mm
Internal depth 380 mm
Material PE
Pour-out lip no
Weight 0.8 kg
Type of product Small drum tray

Identification numbers & Classifications

Article number 981350 18
EAN / GTIN 2050001672056
Manufacturer number AWK10050

Description

Version:

Plastic containment trays for small drums, resistant to acids, alkalis, oils etc. Lightweight and sturdy.
Containment tray of black PE.

Application:

As containment tray in case of leaks, for cleaning work etc.

Note:

Containment trays are not DIBt approved. Please refer to your national rules and regulations.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart