• The item cannot be ordered due to missing prices.

Containment tray for 60 litre drums painted with grid, Number of drums×drum content (l): 4X60

Article no.: 981215 4X60
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Number of drums×drum content (l) Unit price incl. VAT
  • Material thickness: 3
  • Colour selection: RAL 5012, 2000, 3000, 6011, 7005
  • Storage: Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of corrosive substances prohibited; Storage of flammable substances permitted

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 3 mm
Colour selection RAL 5012, 2000, 3000, 6011, 7005
Storage Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of corrosive substances prohibited; Storage of flammable substances permitted
Drip catch volume 61 l
Drum contents 60 l
Height 220 mm
Width 900 mm
Depth 800 mm
Storage capacity 60 litre drums 4
Number of drums 4
Floor loading 1,000 kg/m2
Weight 46 kg
Type of product Drip tray

Identification numbers & Classifications

Article number 981215 4X60
EAN / GTIN 2050001937520

Description

Version:

Made of 3 mm sheet metal. Access height 100 mm. With galvanised grid.

Application:

For safe storage and discharge of 60 litre drums and small drums. For flammable liquids of GHS categories 1 − 3 and for water-polluting liquids of GHS categories 1 − 4.

Standard:

Declaration of conformity (ÜHP) in line with the Building Regulations List according to the StawaR (Steel Tray Regulations).

Colour:

Standard paint finish light blue RAL 5012.

Note:

Drum stand for 60-litre drums can be found under No. 981490.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart