• The item cannot be ordered due to missing prices.

Small drum tray galvanized 20

Article no.: 981200 20

Select article variation and quantity

Drip catch volume / Type Unit price incl. VAT
  • Material thickness: 3
  • Material: galvanised
  • Storage: Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of corrosive substances prohibited; Storage of flammable substances permitted

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 3 mm
    Material galvanised
    Storage Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of corrosive substances prohibited; Storage of flammable substances permitted
    Drip catch volume 20 l
    Height 60 mm
    Width 940 mm
    Depth 370 mm
    Weight 12 kg
    Type of product Small drum tray

    Identification numbers & Classifications

    Article number 981200 20
    EAN / GTIN 4052462023888

    Description

    Version:

    Made of 3 mm galvanised sheet metal.

    Application:

    For safe storage of small drums. For flammable liquids of GHS categories 1 − 3 and for water-polluting liquids of GHS categories 1 − 4.

    Standard:

    Declaration of conformity (ÜHP) in line with the Building Regulations List according to the StawaR (Steel Tray Regulations).

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart