• The item cannot be ordered due to missing prices.

Safety plunger can, red, Volume: 1l

Article no.: 981192 1

Select article variation and quantity

Volume (l) Unit price incl. VAT
  • Material thickness: 3
  • Storage: Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of flammable substances permitted

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 3 mm
Storage Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of flammable substances permitted
Product name attribute red
Capacity 1 l
Height 140 mm
180 mm
Backing pad ⌀ 130 mm
Colour red
Type of product Plunger can

Identification numbers & Classifications

Article number 981192 1
EAN / GTIN 697841002685
Manufacturer number JUT10108RD

Description

Version:

Safety and transport containers reduce the risk of fire and explosion when filling and storing flammable liquids. They improve efficiency with user-friendly functions which improve pouring and filling.
Safety plunger can as a sturdy 24-gauge steel can with powder coating for chemical resistance. Perforated soaking pad (dasher) for moistening the cloth dissipates heat. With the pump system, any remaining liquid flows back into the container to ensure the most efficient use of the content.

Application:

For safe, contactless dispensing of flammable liquids and solvents without producing any waste.

Standard:

FM certification and TÜV SÜD.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart