• The item cannot be ordered due to missing prices.

Hazardous substance workstation High Line 1500 mm

Article no.: 981134 1500
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Width (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Height 1,400 mm
    Width 1,500 mm
    Depth 750 mm
    Usable height 1,100 mm
    Number of air outlet spigots 1
    Air outlet spigot ⌀ 250 mm
    required amount of exhaust air 895 m3/h
    Differential pressure per air outlet spigot 1.4 mbar
    Weight 163 kg
    Type of product Hazardous substance workstation

    Identification numbers & Classifications

    Article number 981134 1500
    EAN / GTIN 4054923258501
    Manufacturer number 32805-903

    Description

    Version:

    Sturdy aluminium tubular frame. Anodised surface with high resistance to chemicals.
    • Glazed at the sides with 5 mm ESG (tempered safety glass).
    • Exhaust air monitoring and glare-free lighting, with push button for switching on and off.
    • Wired ready to plug in, with 5 m mains cable.
    • Highly efficient hazardous substance capture due to special fresh air curtain technology in the interior.
    • Generous exhaust ducts, resistant to chemicals.
    • Air outlet spigot NW250 in the roof area for connection to the customer’s extraction system.
    • With LED illumination (500 lux on the work surface).

    Application:

    Suitable for all refilling, cleaning, and adhesives work with hazardous substances.
    Hazardous substance workstations ensure a high degree of health and safety protection. Compliance with the workplace concentration limit regulations is ensured since no vapours, gases or suspended solids contaminate the air at the workplace. When used in the intended manner no explosive vapour / air mixtures can form within the cabinet.

    Standard:

    Air quality testing to DIN EN 14 175 part 3 (type approval test procedure for extraction systems, section 5.4, reliability of the retention capacity).

    Supplied with:

    With a stainless steel work surface, 2 shielded-contact (230V) sockets and a media supply duct.

    Note:

    Connection must be made to the customer’s extraction system.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart