• The item cannot be ordered due to missing prices.

AkkuSafe box 2

Article no.: 981119 2

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Volume 67 l
    Height 250 mm
    Width 600 mm
    Depth 600 mm
    Usable height 120 mm
    Usable depth 430 mm
    Usable width of the compartment 120 mm
    Number of handles 2
    max. gross mass, hazardous substance approval 65 kg
    wheeled no
    integrated rollers no
    Weight 11.5 kg
    Type of product Aluminium case

    Identification numbers & Classifications

    Article number 981119 2
    EAN / GTIN 4003866405824
    Manufacturer number 40582

    Description

    Version:

    High-quality special aluminium container for secure storage and transportation of lithium-ion batteries. Suitable for transporting prototypes, new / intact (UN 38.3 tested) as well as damaged or defective / critically defective batteries (observe specification / approval. Request if necessary) in accordance with ADR SV 376 and packaging regulations P911, as well as batteries for disposal and recycling.
    Successfully passed the fire test as per P911: maximum outside temperature below 100°C, no flames or splinters escaping in the event of an accident.
    Non-flammable padding and absorbent material, non-conductive and dust-free. Foamed lid seal. Stackable, with convenient locks. Maximum gross weight, hazardous substance approval: 65 kg.
    Approval for critical defective Li-ion batteries up to 814 Wh. Inside use: 3 compartments. No spread of flames to the adjacent rechargeable batteries.

    Standard:

    UN 3480, UN 3481, UN 3090, UN 3091, SV 376, P903, P908, P909, P910, P911 ADR, GGV.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart