• The item cannot be ordered due to missing prices.

Circulation filter attachment for safety cabinets, Type: 1

Article no.: 981100 1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Air circulation filter attachment, with exhaust air monitoring
Height 256 mm
Width 308 mm
Depth 555 mm
Plug type, input F
Nominal voltage 85 V - 264 V
Power consumption 0.13 A
Noise pressure level 35 dB
Weight 14 kg
Type of product Air circulation filter attachment

Identification numbers & Classifications

Article number 981100 1
EAN / GTIN 4250101190117
Manufacturer number 39306

Description

Version:

Complete system with exhaust air motor, special activated carbon filter, exhaust air flow, and filter monitoring. With secondary filter for additional safety in the event of leaks. Casing of sheet metal. Integral display and button operation for easy monitoring and requesting of functions. Visual and acoustic alarm incl. potential-free alarm contact.

Advantage:

  • No cost-intensive exhaust air ducting required.
  • Easy and safe installation.
  • Explosion hazard controls around the cabinet not required.
  • High flexibility in the choice of equipment position.
  • Active personnel protection due to reliable collection of vapours hazardous to health and their retention in the system filter. Filter saturation >99.999%.
  • Whisper-quiet, only approx. 35 dB (A).

Application:

For reliable technical ventilation of safety cabinets in working areas in accordance with the requirements of TRGS 510 Appendix 3.
Filter is suitable only for solvent vapours (hydrocarbons), not for corrosive aggressive substances, e.g. acetic acid.

Standard:

ATEX compliant: II 3/-G Ex ic nA IIB T4 Gc

Suitable for:

Safety cabinets No. 981015; 981025; 981035.

Colour:

Casing powder-coated.

Note:

  • A filter change with disposal of the contaminated filter by an asecos service engineer (at normal toxicity levels) is recommended once a year.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart