{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height adjustment interval | 32 mm | |
Fire resistance | 90 min | |
Height | 1,968 mm | |
Width | 596 mm | |
Depth | 616 mm | |
Usable height | 1,742 mm | |
Usable width | 450 mm | |
Usable depth | 524 mm | |
Number of shelves | 3 | |
Load capacity of shelf | 75 kg | |
Number of perforated plate inserts | 1 | |
Number of floor-level containment trays | 1 | |
Volume of floor-level drip tray | 22 l | |
Weight | 281 kg | |
Type of product | Safety cabinet |
Article number | 981025 600 | |
EAN / GTIN | 2050001769237 | |
Manufacturer number | 30228-XXX-30249 | |
Manufacturer | asecos GmbH Sicherheit und Umweltschutz, Weiherfeldsiedlung 16-18, 63584 GRÜNDAU, Germany, www.asecos.com |