{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height adjustment interval | 32 mm | |
Colour selection | Body RAL 7016, fronts RAL 7035, 1004, 3020, 5010, 5005, 6011, 9010, 9006 | |
Fire resistance | 90 min | |
Height | 1,953 mm | |
Width | 599 mm | |
Depth | 615 mm | |
Usable height | 1,647 mm | |
Usable width | 450 mm | |
Usable depth | 522 mm | |
Number of shelves | 3 | |
Load capacity of shelf | 75 kg | |
Number of perforated plate inserts | 1 | |
Number of floor-level containment trays | 1 | |
Volume of floor-level drip tray | 22 l | |
Weight | 283 kg | |
Type of product | Safety cabinet |
Article number | 981015 600 | |
EAN / GTIN | 2050001709790 | |
Manufacturer number | 30074-XXX-30076+30112 |