• The item cannot be ordered due to missing prices.

Liquids cabinet empty 1500

Article no.: 980032 1500
1500
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height mm / number of oil canisters Unit price incl. VAT
  • Drawer runner extension: Anti-tilt lock
  • Height adjustment interval: 25
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Drawer runner extension Anti-tilt lock
Height adjustment interval 25 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 1,500 mm
Width 750 mm
Depth 700 mm
Usable height 1,350 mm
Cabinet fronts Plain sheet metal swing door
Weight 77 kg
Type of product Oil cabinet

Identification numbers & Classifications

Article number 980032 1500
EAN / GTIN 4062406107055
Manufacturer number 980032 1500

Description

Version:

Sturdy sheet metal construction with reinforced swing doors, can be locked by slide handle and cylinder lock. The cabinet body is equipped with an anti-tilt device. The anti-tilt device means that only 1 drawer can be opened at a time. The cabinet is therefore largely secured against tipping. Drawer and pull-out shelf runner mountings at 25 mm intervals.

Colour:

Body RAL 7035 light grey, doors RAL 7016 anthracite powder-coated.

Note:

The oil containers can be removed and the cabinet used for other purposes. Fitments on request: For suitable pull-out shelves see No. 980052.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart