• The item cannot be ordered due to missing prices.

Liquids cabinet with plastic containers, Height mm / number of oil canisters: 1500/14

Article no.: 980022 1500/14
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height mm / number of oil canisters Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 200
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Height adjustment interval: 25
  • Cylinder lock: modular barrel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Drawer/pull-out shelf load capacity 200 kg
Drawer runner extension (partial/full extension) 100 %
Drawer runner extension Anti-tilt lock
Height adjustment interval 25 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 1,500 mm
Width 750 mm
Depth 700 mm
Usable height 1,350 mm
Cabinet fronts Plain sheet metal swing door
Weight 136 kg
Type of product Oil cabinet

Identification numbers & Classifications

Article number 980022 1500/14
EAN / GTIN 4062406107048
Manufacturer number 980022 1500/14

Description

Version:

Sturdy sheet metal construction with reinforced swing doors, can be locked by slide handle and cylinder lock. The cabinet body is equipped with an anti-tilt device. The anti-tilt device means that only 1 drawer can be opened at a time. The cabinet is therefore largely secured against tipping. Drawer and pull-out shelf runner mountings at 25 mm intervals.
Liquids cabinet, equipped with plastic oil containers (No. 980060).

Fitted with:

Number of pull-out shelves: 3
Number of oil containers (10 litres): 10
Number of oil containers (25 litres): 4
Number of oil trays: 1

Colour:

Body RAL 7035 light grey, doors RAL 7016 anthracite powder-coated.

Note:

The oil containers can be removed and the cabinet used for other purposes. Fitments on request: For suitable pull-out shelves see No. 980052.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart