This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Oil cabinet with plastic containers 1450/14

Article no.: 980020 1450/14

Select article variation and quantity

Height mm / number of oil canisters Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 200
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Height adjustment interval: 25
  • Cylinder lock: modular barrel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Drawer/pull-out shelf load capacity 200 kg
Drawer runner extension (partial/full extension) 100 %
Drawer runner extension Anti-tilt lock
Height adjustment interval 25 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Safety certificate GS TÜV Rheinland
Height 1,450 mm
Width 717 mm
Depth 748 mm
Usable height 1,350 mm
Cabinet fronts Plain sheet metal swing door
Weight 136 kg
Type of product Oil cabinet

Identification numbers & Classifications

Article number 980020 1450/14
EAN / GTIN 4045197438652
Manufacturer number 980020 1450/14

Description

Version:

Sturdy sheet metal construction with reinforced swing doors, can be locked by slide handle and cylinder lock. The cabinet body is equipped with an anti-tilt device. The anti-tilt device means that only 1 drawer can be opened at a time. The cabinet is therefore largely secured against tipping. Drawer and pull-out shelf runner mountings at 25 mm intervals.
Oil cabinet, equipped with oil containers of plastic (No. 980060).

Fitted with:

Number of extendible storage shelves No. 980051: 3
Number of oil containers (10 litres): 10
Number of oil containers (25 litres): 4
Number of oil trays: 1

Colour:

Body light grey RAL 7035, doors signal blue RAL 5005 powder-coated.

Note:

The oil containers can be removed and the cabinet used for other purposes. Fitments on request: For suitable drawers see No. 943011 / 3021, for suitable pull-out shelves see No. 942991 / 2996 and No. 980051.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart