• The item cannot be ordered due to missing prices.

Tool24 software, Version: 30

Article no.: 979500 30

Select article variation and quantity

Version Unit price incl. VAT
  • Interface: Hoffmann Group Connected

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Interface Hoffmann Group Connected
Series Tool24; Hoffmann Group Connected
Software variant Regrind
Type of product Software

Identification numbers & Classifications

Article number 979500 30
EAN / GTIN 4045197886408
Manufacturer number 979500 30

Description

Version:

Many years of experience with software for management, issue and storage of C-parts and other items required for the production process have enabled us to offer individual packages for expansion of the very powerful basic software.
The new Tool24 software offers impressive, intuitive operation with simple administration. It provides a quick and easy option for managing your tools and C-items.
With full access over the entire network, shopping baskets can be filled at the workstation, in order to ensure faster issuing of the entire shopping basket at the Tool24 Master Unit system. On the home page (dashboard), frequently used items can be created individually for each user to shorten access times.
Regrind – software is focussed on regrinding of blunt tools.

Advantage:

Quick withdrawal:
  • Multiple withdrawal / refilling
  • Shopping basket reservation/withdrawal
  • Favourites function for quick withdrawal / refilling of frequently used items.
  • Perform a transaction (withdraw, refill, cancel, etc.) from any screen.
Intuitive operation
  • Full text search / live search
  • Quick user login by PIN and also RFID / fingerprint (optional), whether to a PC or to the Tool24.
  • Individualisation at the user level (personalised dashboard).
Compatible with mobile devices:
  • Access via tablets and laptops.
  • Self-scaling software.
  • Shopping basket reservations from the workplace
Standardised accounting tools:
  • Graphical output.
  • User / job / cost centre levels.
  • User configuration of report formatting.
  • Send reports to PC by e-mail, always have the latest information.
  • The same interface to the PC and to Tool24.
Hoffmann Group Connected

With this article you are gaining a building block for your digitally networked production. Increased productivity can be achieved together with the respective software module.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart