• The item cannot be ordered due to missing prices.

24seven – stand-alone system SPACE

Article no.: 979400 SPACE
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

  • Cabinet housing internal load capacity: 150

Product details

Technical Data

Cabinet housing internal load capacity 150 kg
Series 24seven
Height 2,000 mm
Width 800 mm
Depth 850 mm
Number of compartments 192
Number of compartments C 80
Number of compartments D 40
Number of compartments E 20
Number of compartments F 20
Number of compartments G 16
Number of compartments H 8
Number of compartments I 4
Number of compartments J 4
Load capacity per compartment 2 kg
Weight 270 kg
Type of product Tool issuing system

Identification numbers & Classifications

Article number 979400 SPACE
EAN / GTIN 4062406577865
Manufacturer number 979400 SPACE

Description

Version:

HOLEX goods issuing system in the variants FLEX and SPACE with modern industrial design. Casing with robust frame, clad with ALUCOBOND® panels. Front made from high-quality welded sheet metal construction, with self-opening sliding doors made from sturdy plexiglass.
  • LED internal lighting as standard.
  • For secure and fully documented individual withdrawals.
SPACE variant: maximum usable area per level. For small, medium-sized and large items.
8 compartment variants, suitable for small, medium-sized and larger items, e.g. foot protection (10 pairs of safety shoes up to size EU 46), fall protection, respiratory protection and work clothing.

Supplied with:

10-inch touch screen, mini-PC incl. software, English operating system.

Colour:

Body and cover printed light grey RAL 7035 ALUCOBOND®, front and base powder-coated RAL 7016 anthracite.

Downloads & documents

Suitable products

Accessories

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart