• The item cannot be ordered due to missing prices.

Tool24 Smartline – upright cabinet fitted with tool sockets SK30

Article no.: 979101 SK30
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

for tool shanks Unit price incl. VAT
  • Vertical pull-out frame load capacity: 600
  • Cabinet housing internal load capacity: 2,400
  • Drawer runner extension: Anti-tilt lock
  • Cylinder lock: modular lock barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Vertical pull-out frame load capacity 600 kg
Cabinet housing internal load capacity 2,400 kg
Drawer runner extension Anti-tilt lock
Cylinder lock modular lock barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Series Tool24 Smartline
Height 2,000 mm
Width 717 mm
Depth 750 mm
Pull-out frame drawers width 155 mm
Vertical pull-out frame usable height 1,750 mm
Number of pull-out frames 4
Number of tool carriers No. 970130 24
Number of tool sockets 408
Axial spacing A 69 mm
Weight 320 kg
Type of product Tool issuing system

Identification numbers & Classifications

Article number 979101 SK30
EAN / GTIN 4062406133955
Manufacturer number 979101 SK30

Description

Version:

The pull-out shelves are supported from the base and equipped with central locking (can be used for emergency release). The end faces of the hot-dip galvanised frames of the pull-out shelves have holes at intervals of 37 mm for mounting tool stands, carrying rails, storage shelf trays, and perforated tool boards. The pull-out frames are equipped with an anti-tilt device. The pull-out frames open automatically. This ensures quick access to the tools.
  • Storage of pre-set tools.
  • Only for use in conjunction with a Tool24 Smartline Master Unit system.
  • Available with 14 different configurations (for different tool shanks SK, VDI, C, HSK).
  • Supplied with 24 carrier rails.
  • Mountings suitable for tool stands, support rails, shelf trays and perforated tool panels.
  • Distributed safe working load per pull-out frame: 600 kg.
  • Maximum upright cabinet load: 2400 kg.
  • Locking system for emergency release.

Application:

Automatic industrial vending solution for storage and management of tools and C-items.

Colour:

Body RAL 7035 light grey, pull-out frames RAL 7016 anthracite powder-coated.

Note:

Upright cabinets place increased demands on the floor, since the pull-out frames run directly on the floor! The following pre-requirements for the installation site must be satisfied absolutely by the customer:
  • Flatness tolerance for finished floors as per DIN 18202.
  • Angularity of a maximum of 2 millimetres over the measurement length of 1 metre.
  • The subsurface must have a sufficient load-bearing capacity.
  • Only place on ground that is absolutely level.
The systems are prepared for wall or floor-mounting and must be secured against tilting.
These upright cabinets can only be used in conjunction with a Tool24 Smartline Master Unit system No. 979001 S11M or No. 979001 S11M-EN, Tool24 PickOne Master Unit system No. 979201 DE or No. 979211 EN, and Tool24 Locker Master Unit system No. 979300 DE or No. 979310 EN.

Downloads & documents

Suitable products

Accessories

Spare parts

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart