• The item cannot be ordered due to missing prices.

Drawing holder for wall mounting, Type: A0

Article no.: 974840 A0
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 28 mm
Width 1,360 mm
Usable width 1,295 mm
Number of magnets 4
maximum paper size A0
Type of product Drawing holder

Identification numbers & Classifications

Article number 974840 A0
EAN / GTIN 4062406198145
Manufacturer number 974840 A0

Description

Version:

Drawing holder made of aluminium with plastic components for wall attachment.

Supplied with:

Magnet clips No. 974880 size 1 and attachment material.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart