• The item cannot be ordered due to missing prices.

Document presenter, mobile A0

Article no.: 974830 A0
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 1,945 mm
Swivel arm reach 1,368 mm
Swivel arm working length 1,250 mm
Number of drawing holder arms 2
Number of magnetic clips 8
maximum paper size A0
Weight 6.2 kg
Type of product Drawing holder

Identification numbers & Classifications

Article number 974830 A0
EAN / GTIN 4062406198107
Manufacturer number 974830 A0

Description

Version:

Drawing holder with pivoting arms of aluminium. Pivoting arm height can be adjusted as required using the integral brake. Space-saving storage by swinging away the pivot arms. Aluminium star base with castors and useful plastic handle allows quick and easy movement. Can be extended up to 6 arms.

Application:

For moving from one display area to another. Quick and secure mounting of drawings. Installation plans, technical drawings, printed posters and information. Accommodates both small formats and large formats.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart