• The item cannot be ordered due to missing prices.

Drawer box with dust protection, Number of compartments: 7

Article no.: 974790 7

Select article variation and quantity

Number of compartments Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 322 mm
Width 250 mm
Depth 365 mm
Number of pull-out shelves 7
Material Polystyrene
Colour grey
Carrying handle yes
maximum paper size DIN C4
Shelf can be locked (protection against dust) yes
Labelling fields no
Attachment to the wall no
Fastening materials supplied no
Type of product Sorting tray

Identification & Classification

Article number 974790 7
EAN / GTIN 7318082001055
Manufacturer number 1712001050
Manufacturer DURABLE Hunke und Jochheim GmbH & Co. KG, Westfalenstraße 77-79, 58636 ISERLOHN, Germany, www.durable.de

Description

Version:

Drawer box of impact resistant polystyrene.

Application:

Drawer format: DIN C4. With fold-down front plate as dust protection. Handle for easy transport.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart