• The item cannot be ordered due to missing prices.

Catalogue rack, set of 2 pcs, transparent 1

Article no.: 974780 1

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type 1
    Height 165 mm
    Width 215 mm
    Depth 210 mm
    Compartment width 65 mm
    Number of storage shelves 3
    Material Polystyrene
    Colour transparent
    Set contents 2
    Type of product Catalogue racks

    Identification numbers & Classifications

    Article number 974780 1
    EAN / GTIN 4005546105710
    Manufacturer number VEH2015039

    Description

    Version:

    Catalogue rack of sturdy transparent polystyrene. Divided into 3 sections of 65 mm.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart