• The item cannot be ordered due to missing prices.

Easy view element 2 compartments A4/2

Article no.: 974741 A4/2

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 290 mm
Width 235 mm
Depth 15 mm
Weight 0.7 kg
Type of product Sorting tray

Identification numbers & Classifications

Article number 974741 A4/2
EAN / GTIN 2050002006973
Manufacturer number 2X8111090

Description

Version:

Sturdy compartments of metal. Base unit consisting of: 1 pair wall hangers, 6 elements, 1 closure plate. Can be extended downwards as required by simple attachment. Additional base units also allow lateral extension.
2 elements as additional extension compartments. Without wall hanger and closure plate.

Description:

Portrait format A4.

Colour:

Grey aluminium, power-coated.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart