• The item cannot be ordered due to missing prices.

Easy view base unit 6 compartments A5/2

Article no.: 974740 A5/2

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Height 200 mm
    Width 160 mm
    Depth 15 mm
    Weight 2.5 kg
    Type of product Sorting tray

    Identification numbers & Classifications

    Article number 974740 A5/2
    EAN / GTIN 2050002019515
    Manufacturer number 8140019

    Description

    Version:

    Sturdy compartments of metal. Base unit consisting of: 1 pair wall hangers, 6 elements, 1 closure plate. Can be extended downwards as required by simple attachment. Additional base units also allow lateral extension.
    6 compartments, 1 pair wall hangers, 1 closure plate.

    Description:

    Portrait format A5.

    Colour:

    Grey aluminium, power-coated.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart