• The item cannot be ordered due to missing prices.

Yellow document pocket with fastening straps Pack of 50 A5/1

Article no.: 974711 A5/1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 219 mm
Width 224 mm
Weight each 26 g
Type of product Document pocket

Identification numbers & Classifications

Article number 974711 A5/1
EAN / GTIN 4005546997063
Manufacturer number 174904

Description

Version:

Of tough polypropylene with arrow-shaped straps which fasten through the slots. Including flap to protect against dust and rain for outdoors use. For quick and easy attachment. There is no need to remove the pocket in order to change the information, so the inserted notices can be replaced more quickly. Waterproof and suitable for scanning.
Colour: Yellow plastic back and transparent front.

Description:

Landscape format A5.

Application:

Securely fastens on movable transport containers and mesh crates.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart