• The item cannot be ordered due to missing prices.

Wire frame bag, yellow Pack of 50 A4/1

Article no.: 974701 A4/1

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Height 281 mm
    Width 311 mm
    Weight each 55 g
    Type of product Marking docket

    Identification numbers & Classifications

    Article number 974701 A4/1
    EAN / GTIN 4005546997193
    Manufacturer number 175404

    Description

    Version:

    Of tough polypropylene with flexible galvanised wire clips. Including flap to protect against dust and rain for outdoors use. Simple and universal attachment for reliable identification. Quick exchange of the inserted notices. Waterproof and suitable for scanning.
    Colour: yellow backing film and transparent front film.

    Description:

    Landscape format A4.

    Application:

    For attachment to storage boxes, wooden frames and pallet boxes.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart