• The item cannot be ordered due to missing prices.

Wire frame bag, blue Pack of 50, Type: A5/1

Article no.: 974700 A5/1

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 219 mm
Width 224 mm
Weight each 37 g
Type of product Marking docket

Identification & Classification

Article number 974700 A5/1
EAN / GTIN 4005546109114
Manufacturer number 1752
Manufacturer DURABLE Hunke und Jochheim GmbH & Co. KG, Westfalenstraße 77-79, 58636 ISERLOHN, Germany, www.durable.de

Description

Version:

Of tough polypropylene with flexible galvanised wire clips. Including flap to protect against dust and rain for outdoors use. Simple and universal attachment for reliable identification. Quick exchange of the inserted notices. Waterproof and suitable for scanning.
Colour: blue backing film and transparent front film.

Description:

Landscape format A5.

Application:

For attachment to storage boxes, wooden frames and pallet boxes.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart