{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of viewing panels | 5 | |
Material of viewing panels | Polypropylene | |
Material of brackets | Metal | |
Colour | black | |
maximum paper size | DIN A4 | |
Waterproof | yes | |
Suitable for scanners | yes | |
Type of fastening | for screw attachment | |
Fastening materials supplied | yes | |
Type of product | Viewing panel wall bracket |
Article number |
974655 BLACK
Copy |
|
EAN / GTIN |
4005546506517
Copy |
|
Manufacturer number |
5914-01
Copy |
|
Manufacturer/responsible person | DURABLE Hunke und Jochheim GmbH & Co. KG, Westfalenstraße 77-79, 58636 ISERLOHN, Germany, www.durable.de |