• The item cannot be ordered due to missing prices.

Document holder, magnetic heading A4 Set, 5 pieces BLACK

Article no.: 974610 BLACK

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 60 mm
Width 230 mm
Thickness 0.32 mm
Colour black
Type of product Transparent casing

Identification numbers & Classifications

Article number 974610 BLACK
EAN / GTIN 4016946713030
Manufacturer number ITU4HM/5 10

Description

Version:

Hard-wearing document holders of plasticiser-free hard matt film with coloured edge. Suitable for documents.
All-round magnetic strips permit quick exchange of documents.
Headers for document holders to DIN A4 portrait format.

Application:

Can be used in portrait and landscape format. Ideal for mounting emergency plans or warning signs, machine instructions, operating instructions, etc.

Note:

For further colours see our eShop at www.hoffmann-group.com

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart