This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Multi-functional planner, Width×height: 945X615mm

Article no.: 974562 945X615

Select article variation and quantity

Width×height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 615 mm
Width 945 mm
Weight 7.5 kg
Type of product Multi-functional planner

Identification numbers & Classifications

Article number 974562 945X615
Manufacturer number EU5000

Description

Version:

Universal planner for project and personnel planning. Specially coated steel sheet board with silver anodised aluminium frame with 2 rotatable and labelled frame profiles. You can also label the frame profiles yourself.
The frame profiles can be turned for least 5 planning options: current annual overview plus preliminary planning for January and February of the following year, monthly overview with space for notes, weekly overview for staff planning, 2-week planners, task and operational planners for up to 14 employees.
The board is washable, can be written on and is magnetic. Clear and space-saving wall mounting possible.
Dimensions of the daily field: 57 × 13 mm.

Supplied with:

Planner, 1 × board writer that can be wiped off dry, 1 × water-soluble fine marker, 3 × coloured magnets.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart