• Dear customers, due to maintenance work there may be occasional restrictions tomorrow, 25 January between 07:00 and 15:00. Thank you for your understanding.
    • The item cannot be ordered due to missing prices.

Coat stand, Number of hooks: 4

Article no.: 974250 4

Select article variation and quantity

Number of hooks Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 1,760 mm
Base ⌀ 410 mm
Number of hooks 4
Weight 8.5 kg
Type of product Coat stand

Identification & Classification

Article number 974250 4
EAN / GTIN 4044917204805
Manufacturer number 6274
Manufacturer Theo Kerkmann GmbH & Co. Büromöbelfabrik, Kerkmannstraße 1, 33729 BIELEFELD, Germany, www.kerkmann-bueromoebel.de

Description

Version:

Powder-coated steel with plastic fittings.
4 double hooks on a powder-coated rotary hook support ring.
Including an umbrella rack. Heavy baseplate with slab.
Colour scheme: Aluminium silver / black.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart