• The item cannot be ordered due to missing prices.

PC holder 3

Article no.: 974130 3

Product details

Technical Data

Height 520 mm
Width 160 mm
Depth 240 mm
Weight 5 kg
Type of product PC holder

Identification numbers & Classifications

Article number 974130 3
EAN / GTIN 2050002041387
Manufacturer number ZCPU20 T6GLII4

Description

Version:

Sturdy steel design for fitting and attaching computers of different sizes. Attachment to the desk is performed by bolted attachment to the functional cross-piece under the desk top.
Requirements for the PC casing: W × H min/max: 160 / 200 mm × 350 / 490 mm.

Suitable for:

Office desks with electric height adjustment No. 974022, 974023. Height adjustment in combination with the desk top.
Office desks with electric height adjustment No. 974024. Height adjustment in combination with the desk top.

Colour:

Metallic grey powder-coated.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart