• The item cannot be ordered due to missing prices.

Cable duct, folding, for office desk 1600 mm

Article no.: 974122 1600
Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for table width (mm) Unit price incl. VAT
  • Colour selection: Metal: Pure white, aluminium silver, metal grey

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour selection Metal: Pure white, aluminium silver, metal grey
Height 60 mm
Width 1,310 mm
Depth 156 mm
Type of product Cable duct

Identification numbers & Classifications

Article number 974122 1600
EAN / GTIN 2050002053571
Manufacturer number ZKKH74

Description

Version:

Folding cable duct of sturdy sheet metal with suspension of black plastic. Cable duct can be used with one side folded down or removed completely. Cables can be easily inserted and tidily secured. With restraint tape against fully dropping down accidentally.

Suitable for:

Office desks No. 974042.

Colour:

Available in 3 colours: Pure white, aluminium silver, metal grey.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart