{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Colour selection | Metal: Pure white, aluminium silver, metal grey | |
Height | 60 mm | |
Width | 1,740 mm | |
Depth | 156 mm | |
Type of product | Cable duct |
Article number | 974121 2000 | |
EAN / GTIN | 2050002053564 | |
Manufacturer number | ZKKH56 | |
Manufacturer | OKA Büromöbel GmbH & Co. KG, Eibauer Straße 1-5, 02727 EBERSBACH-NEUGERSDORF, Germany, www.oka.de |