{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Colour selection | Metal: Pure white, aluminium silver, metal grey | |
Height | 490 mm | |
Width | 1,850 mm | |
Depth | 0.9 mm | |
suitable for table width | 2,000 mm | |
Fastening materials supplied | yes | |
Type of product | Under-desk modesty screen |
Article number | 974113 2000 | |
EAN / GTIN | 2050002053540 | |
Manufacturer number | ZVTI27-2 |