{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Colour selection | Finish: metal grey, light grey, pearl white, romaple, natural oak | |
Height | 490 mm | |
Width | 1,850 mm | |
Depth | 16 mm | |
suitable for table width | 2,000 mm | |
Fastening materials supplied | yes | |
Type of product | Under-desk modesty screen |
Article number | 974112 2000 | |
EAN / GTIN | 2050002053526 | |
Manufacturer number | ZVTI27-1 | |
Manufacturer | OKA Büromöbel GmbH & Co. KG, Eibauer Straße 1-5, 02727 EBERSBACH-NEUGERSDORF, Germany, www.oka.de |