• The item cannot be ordered due to missing prices.

Cable pass-through 1M

Article no.: 974100 1M

Select article variation and quantity

Number of sleeves Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 25 mm
80 mm
Type of product Cable pass-through

Identification numbers & Classifications

Article number 974100 1M
EAN / GTIN 2050002049475
Manufacturer number ZEDL01-E300 (1M)

Description

Version:

Round cover for cable pass-through

Suitable for:

Office desk No. 974022, 974023, 974040, 974041, 974050, 974051.
Office desk No. 974024; 974042.

Note:

No. 974100 is an optional additional charge item, which can only be ordered for new equipment. It cannot be retrofitted.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart