{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height adjustment workstation | 680-820 mm | |
Type of height adjustment | mechanical | |
Insert thickness | 25 mm | |
Height adjustment range | 680 mm - 820 mm | |
Width | 2,000 mm | |
Depth | 800 mm | |
Worktop thickness | 25 mm | |
Material of worktop | Laminated particle board coated with synthetic resin | |
Worktop covering | Melamine | |
Surface worktop | Plastic, light grey | |
Colour of worktop surface | light grey | |
Insert shape | Rectangular | |
Type of product | Office table |
Article number | 974041 2000 | |
Manufacturer number | 974041 2000 |