• The item cannot be ordered due to missing prices.

Electrically height-adjustable office desk, Width: 2000mm

Article no.: 974024 2000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Width (mm) Unit price incl. VAT

Availability

  • Type of height adjustment: electrical
  • Insert thickness: 25
  • Colour selection: Finish: metal grey, light grey, pearl white, romaple, natural oak; Metal: Pure white, aluminium silver, metal grey

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of height adjustment electrical
Insert thickness 25 mm
Colour selection Finish: metal grey, light grey, pearl white, romaple, natural oak; Metal: Pure white, aluminium silver, metal grey
Height adjustment range 650 mm - 1,300 mm
Width 2,000 mm
Depth 800 mm
Worktop thickness 25 mm
maximum load capacity 70 kg
Version With electric height adjustment
Weight 75 kg
Type of product Office desk

Identification & Classification

Article number 974024 2000
EAN / GTIN 2050002050785
Manufacturer number T60026
Manufacturer OKA Büromöbel GmbH & Co. KG, Eibauer Straße 1-5, 02727 EBERSBACH-NEUGERSDORF, Germany, www.oka.de

Description

Version:

Office desk with electric height adjustment using controls. Base of powder-coated welded steel frame. Table surface mounted by direct bolting on the frame and two asymmetrically arranged profile bearers. The entire leg area of the frame is clear of obstructions, so mobile drawer units up to 560 mm in height can be accommodated under the desk. Speed of travel for height adjustment 38 mm/s (unloaded). Noise level less than 50 dB. Rail with pad for 10 mm heigh adjustment. Supplied with approach protection by means of resistance measurement.
Melamine desk top with décor surface, 25 mm thick.

Standard:

DIN EN 527-1/-2/-3 for the base frame, DIN 60335-1 for electrical safety.

Colour:

Desk top decoration available in 5 colours: royal maple, natural oak, light grey, pearl white, metal grey.
Base frame available in 3 colours: pure white, aluminum silver, metal grey.

Note:

Due to its strong reflection, the table top in metal grey is not recommended.
The following designs are only available until 31/07/2023: beech, ash, maple, walnut.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart