• The item cannot be ordered due to missing prices.

Rigid foam inlay, empty, for tool sets ESD 973190

Article no.: 973200 973190
New product

Select article variation and quantity

suitable for rigid foam set Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
electrostatic characteristic EGB/ESD
Width 200 mm
Depth 250 mm
Width in G 8
Depth in G 10
Number of tools 6
Version empty for tool sets
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 973200 973190
EAN / GTIN 4067263118213
Manufacturer number 973200 973190

Description

Version:

Popular tool selections in ESD foam inlay. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart