Sitting-standing stool – ESD, PU foam, with castors, Type: ESD

Article no.: 972700 ESD
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
2 pieces in stock 2 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Load capacity chair: 120
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Load capacity chair 120 kg
electrostatic characteristic EGB/ESD
Seat width 340 mm
Seat depth 300 mm
Backrest height 190 mm
Star base ⌀ 580 mm
Type of height adjustment Height adjustment lever
Height adjustment version Gas pressure spring
Height adjustment range 450 mm - 650 mm
Material of seat surface PU foam
Material of base Aluminium polished
Colour of seat material black
Base version Roller set
with backrest yes
Support frame version 5-point star base
Roller version Load-responsive castor braking for hard floors
Standard DIN 68877; conductivity according to DIN 61340-5-1
Type of product ESD standing stool

Identification & Classification

Article number 972700 ESD
EAN / GTIN 4016849560564
Manufacturer number JCN09300RD
Manufacturer Bimos - eine Marke der Interstuhl Büromöbel GmbH &, Brühlstraße 21, 72469 MEßSTETTEN, Germany, www.bimos.com

Description

Version:

5-star aluminium base (⌀ 600 mm). Continuous height adjustment by gas pressure spring. Seat of SoftTouch PU foam with ribbed profile. Soft seat with non-slip surface, ribbed profile allows air circulation (climate comfort). Ergonomic backrest (height 190mm) supports correct posture. PU foam, soft, comfortable, washable.

Application:

Ideal combination of standing and sitting. For use at sitting or standing workstations, or a combination of both.
Work stool version with castors for hard floors.

Standard:

Conductive to DIN 61340-5-1.
DIN 68877

Downloads & documents

Suitable products

Direct purchase
To shopping cart