• The item cannot be ordered due to missing prices.

Pair of multi-function ESD armrests, height adjustable for Work-Tec ESD

Article no.: 972695 ESD

Select article variation and quantity

Type Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    electrostatic characteristic EGB/ESD
    Type of product Arm rest

    Identification numbers & Classifications

    Article number 972695 ESD
    EAN / GTIN 4016849552811
    Manufacturer number JCN09100RD

    Description

    Version:

    For stress relief of the arms and upper body, the 4D armrests are adjustable in height (110 mm), width (50 mm) and depth (60 mm), and also adjustable in respect of the angle (45°).

    Standard:

    Conductive to DIN 61340-5-1.

    Suitable for:

    ESD work chairs Work-Tec No. 972680972691.

    Downloads & documents

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart