{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Load capacity chair | 120 kg | |
electrostatic characteristic | EGB/ESD | |
Version | high seat height | |
Seat width | 460 mm | |
Seat depth | 470 mm | |
Backrest height | 580 mm | |
Height adjustment range | 590 mm - 860 mm | |
Colour of seat material | black | |
Type of product | Swivel work chair |
Article number | 972691 BLACK | |
EAN / GTIN | 4016849626277 | |
Manufacturer number | JCN7210120 |